Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 57 |
Chain pitch | 15.875 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 57 |
ISO code | 10b-3 |
Pilot bore diameter | 31 mm |
Hub diameter | 130 mm |
Pitch diameter | 288.18 mm |
Outer diameter | 296 mm |
Material | c45 steel |
Drilling diameter | 31 mm |
Total width | 60 mm |
Crown circle diameter | 296 mm |
Usually arrives within 14 working days