Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 50.8 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 11 |
Chain pitch | 50.8 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 11 |
ISO code | 32b-3 |
Pilot bore diameter | 30 mm |
Hub diameter | 120 mm |
Pitch diameter | 180.31 mm |
Outer diameter | 200.8 mm |
Material | c45 steel |
Drilling diameter | 30 mm |
Total width | 180 mm |
Crown circle diameter | 200.8 mm |
Usually arrives within 14 working days