MECALINE P08B3023 865972 SPROCKET 23 TH. 08B3 (12,70) T

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P08B3023
Rubix:222A6820
Manufacturer :865972
EAN:3660338201585
brand logo

Technical specifications

Chain pitch12.7 mm
Profiletriplex (3)
Number of teeth23
See all Specifications

Documents

Product details : MECALINE P08B3023 865972 SPROCKET 23 TH. 08B3 (12,70) T


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 23 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profiletriplex (3)
Number of teeth23
ISO code08b-3
Materialc45 steel
Pilot bore diameter20 mm
Pitch diameter93.27 mm
Outer diameter98.2 mm
Total width55 mm
Crown circle diameter98.2 mm
£ 22.94 excl. VAT
/ Each
£ 27.53 incl. VAT
  • Usually arrives within 14 working days