MECALINE P12B1023 866040 SPROCKET 23 TH. 12B1 (19,05) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P12B1023
Rubix:222A6870
Manufacturer :866040
EAN:3660338202261


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
Documents
Product details : MECALINE P12B1023 866040 SPROCKET 23 TH. 12B1 (19,05) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 23 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 139.9 mm |
| Outer diameter | 149 mm |
| Total width | 40 mm |
| Crown circle diameter | 149 mm |
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
- In stock: Next day delivery