MECALINE P10B3019 866022 SPROCKET 19 TH. 10B3 (15,87) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P10B3019
Rubix:222A6859
Manufacturer :866022
EAN:3660338202087


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
Documents
Product details : MECALINE P10B3019 866022 SPROCKET 19 TH. 10B3 (15,87) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B3 - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
| ISO code | 10b-3 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 96.45 mm |
| Outer diameter | 103.3 mm |
| Total width | 60 mm |
| Crown circle diameter | 103.3 mm |
Show UNSPSC/ECL@SS
£ 26.84 excl. VAT
/ Each
£ 32.21 incl. VAT
- In stock: Next day delivery