MECALINE PMA12B1095 857268 SPROCKET 95 TH. 12B1 (19,05) S TL 2517
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA12B1095
Rubix:222A6729
Manufacturer :857268
EAN:3660338125300


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
Documents
Product details : MECALINE PMA12B1095 857268 SPROCKET 95 TH. 12B1 (19,05) S TL 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 95 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
| ISO code | 12b-1 |
| Material | gg25 cast iron |
| Hub diameter | 108 mm |
| Pitch diameter | 576.17 mm |
| Outer diameter | 585.1 mm |
| Total width | 45 mm |
| Crown circle diameter | 585.1 mm |
Show UNSPSC/ECL@SS
£ 154.17 excl. VAT
/ Each
£ 185.00 incl. VAT
- Usually arrives within 14 working days