MECALINE 876145 P06B3032 3TR32 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P06B3032
Rubix:254A6854
EAN:3660338297212


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 32 |
Documents
Product details : MECALINE 876145 P06B3032 3TR32 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 32 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 32 |
| ISO code | 06b-3 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 97.17 mm |
| Outer diameter | 101.3 mm |
| Total width | 40 mm |
| Crown circle diameter | 101.3 mm |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- Usually arrives within 14 working days