Sprocket Pilot Bore Duplex
Chain pitch | 31.75 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 31 |
Chain pitch | 31.75 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 31 |
ISO code | 20B-2 |
Pilot bore diameter | 25 mm |
Pitch diameter | 313.85 mm |
Outer diameter | 329 mm |
Material | C45 steel |
Drilling diameter | 25 mm |
Total width | 80 mm |
Crown circle diameter | 329 mm |
Usually arrives within 14 working days