MECALINE 876311 P08B3026 4TR26 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P08B3026
Rubix:254A6911
EAN:3660338298875

Documents
Product details : MECALINE 876311 P08B3026 4TR26 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 26 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 26 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 105.36 mm |
| Outer diameter | 110 mm |
| Total width | 55 mm |
| Crown circle diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Usually arrives within 14 working days
