CHAIN SPROCKET PILOT BORE 12B-2 BS 3/4 X 7/16 INCH DUPLEX 23 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4D-23T-PB-FEN
Rubix:406A0215
Manufacturer :027D0223

Product details : CHAIN SPROCKET PILOT BORE 12B-2 BS 3/4 X 7/16 INCH DUPLEX 23 TEETH
Sprocket 12B-2 Z=23 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 23 |
| ISO code | iso 606 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 110 mm |
| Pitch diameter | 139.9 mm |
| Outer diameter | 149 mm |
| Weight | 4.54 kg |
| Total width | 30.3 mm |
| Crown circle diameter | 149 mm |
Show UNSPSC/ECL@SS
£ 80.99 excl. VAT
/ Each
£ 97.19 incl. VAT
- Delivery usually within ( 2 ) days
