MECALINE 876049 P05B1019 8MM 19 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P05B1019
Rubix:254A6741
EAN:3660338296253

Documents
Product details : MECALINE 876049 P05B1019 8MM 19 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 05B1 - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
| ISO code | 05b-1 |
| Material | c45 steel |
| Pilot bore diameter | 8 mm |
| Pitch diameter | 48.61 mm |
| Outer diameter | 51.9 mm |
| Total width | 24 mm |
| Crown circle diameter | 51.9 mm |
Show UNSPSC/ECL@SS
£ 1.80 excl. VAT
/ Each
£ 2.16 incl. VAT
- Usually arrives within 14 working days
