Sprocket Pilot Bore Triplex
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 10 |
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 10 |
ISO code | 10B-3 |
Pilot bore diameter | 16 mm |
Pitch diameter | 51.37 mm |
Outer diameter | 57.5 mm |
Material | C45 steel |
Drilling diameter | 16 mm |
Total width | 55 mm |
Crown circle diameter | 57.5 mm |
In stock: Next day delivery