MECALINE 883308 P32B1060 16SR60 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P32B1060
Rubix:254A7505
Manufacturer :883308
EAN:3660338367250

Documents
Product details : MECALINE 883308 P32B1060 16SR60 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 60 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 60 |
| ISO code | 32b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Hub diameter | 200 mm |
| Total width | 110 mm |
| Crown circle diameter | 993.4 mm |
Show UNSPSC/ECL@SS
£ 768.03 excl. VAT
/ Each
£ 921.64 incl. VAT
- Usually arrives within 14 working days
