MECALINE PMA16B1076 857325 SPROCKET 76 TH. 16B1 (25,40) S TL 3020
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA16B1076
Rubix:222A6742
Manufacturer :857325
EAN:3660338125867

Documents
Product details : MECALINE PMA16B1076 857325 SPROCKET 76 TH. 16B1 (25,40) S TL 3020
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 76 teeth (3020) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
| ISO code | 16b-1 |
| Material | gg25 cast iron |
| Hub diameter | 140 mm |
| Pitch diameter | 614.65 mm |
| Outer diameter | 627 mm |
| Total width | 51 mm |
| Crown circle diameter | 627 mm |
Show UNSPSC/ECL@SS
£ 202.53 excl. VAT
/ Each
£ 243.04 incl. VAT
- Usually arrives within 14 working days
