Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 25 |
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 25 |
ISO code | 10b-1 |
Taper bush | 2012 |
Hub diameter | 90 mm |
Outer diameter | 134 mm |
Material | c45 steel |
Total width | 32 mm |
Usually arrives within 14 working days