MECALINE 876416 P12B3034 6TR34 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P12B3034
Rubix:254A7061
EAN:3660338299926


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 34 |
Documents
Product details : MECALINE 876416 P12B3034 6TR34 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B3 - 34 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 34 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 206.46 mm |
| Outer diameter | 214.6 mm |
| Total width | 70 mm |
| Crown circle diameter | 214.6 mm |
Show UNSPSC/ECL@SS
£ 56.27 excl. VAT
/ Each
£ 67.52 incl. VAT
- Usually arrives within 14 working days