Sprocket Pilot Bore Simplex
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
ISO code | 08B-1 |
Pilot bore diameter | 12 mm |
Pitch diameter | 65.1 mm |
Outer diameter | 69.5 mm |
Material | C45 steel |
Drilling diameter | 12 mm |
Total width | 28 mm |
Crown circle diameter | 69.5 mm |
In stock: Next day delivery