MECALINE 876478 P16B3039 8TR39 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P16B3039
Rubix:254A7147
EAN:3660338300547

Documents
Product details : MECALINE 876478 P16B3039 8TR39 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B3 - 39 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 39 |
| ISO code | 16b-3 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 315.67 mm |
| Outer diameter | 328.8 mm |
| Total width | 100 mm |
| Crown circle diameter | 328.8 mm |
Show UNSPSC/ECL@SS
£ 228.74 excl. VAT
/ Each
£ 274.49 incl. VAT
- Usually arrives within 14 working days
