Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883149 P06B3076 3TR76 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883149 P06B3076 3TR76 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
References
mecaline:
P06B3076
rubix:
254A6868
manufacturer :
883149
ean:
3660338365669
Technical specifications
Chain pitch
9.525
mm
Profile
Triplex (3)
Number of teeth
76
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883149 P06B3076 3TR76 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Triplex (3)
Number of teeth
76
ISO code
06B-3
Material
Cast Iron GG25
Total width
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.64
excl. VAT
/
Each
£
43.97
incl. VAT
Usually arrives within 14 working days
Select variants (332)
Add to cart
Check our products from related categories
MECALINE 876530 P20B2037 10DR37 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887496 PMA12B1076R 61-76-2517 BS SIMPLEX HARDENED TOOTH TAPER
MECALINE 876653 P24B3039 12TR39 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876667 P28B1020 14SR20 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876597 P24B2011 12DR11 BS DUPLEX PILOT BORED SPROCKET
MECALINE P06B1024 865875 SPROCKET 24 TH. 06B1 ( 9,52) S
MECALINE 886922 P06B1011R 3SR11 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876313 P08B3029 4TR29 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876678 P28B1031 14SR31 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876067 P05B1038 8MM 38 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883181 P10B1048 5SR48 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876330 P10B1039 5SR39 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 887250 P16B1036R 8SR36 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 883230 P16B1048 8SR48 BS SIMPLEX PILOT BORED SPROCKET
CHALLENG 6SR17SUIT2X6204 MACHINED SPROCKET