MECALINE 857326 PMA16B1095 81-95 SIMPLEX TAPER LOCK SPROCKET 95 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA16B1095
Rubix:254A7705
Manufacturer :857326
EAN:3660338125874

Documents
Product details : MECALINE 857326 PMA16B1095 81-95 SIMPLEX TAPER LOCK SPROCKET 95 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 95 teeth (3020) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
| ISO code | 16b-1 |
| Material | gg25 cast iron |
| Hub diameter | 140 mm |
| Pitch diameter | 768.22 mm |
| Outer diameter | 781.1 mm |
| Total width | 51 mm |
| Crown circle diameter | 781.1 mm |
Show UNSPSC/ECL@SS
£ 314.14 excl. VAT
/ Each
£ 376.97 incl. VAT
- Usually arrives within 14 working days
