MECALINE 857220 PMA10B2013 52-13 DUPLEX TAPER LOCK SPROCKET 13 TH

Sprocket - Taper Bore Type Duplex

See technical informationSee documents
References
Mecaline:PMA10B2013
Rubix:254A7675
Manufacturer :857220
EAN:3660338124839
brand logo
Technical specifications
Chain pitch15.875 mm
Profileduplex (2)
Number of teeth13
See all Specifications
Documents

Product details : MECALINE 857220 PMA10B2013 52-13 DUPLEX TAPER LOCK SPROCKET 13 TH


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B2 - 13 teeth (1108) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profileduplex (2)
Number of teeth13
ISO code10b-2
Materialc45 steel
Total width25.5 mm
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
  • Usually arrives within 14 working days