Sprocket Pilot Bore Duplex Hardened Teeth


| Chain pitch | 19.05 mm |
|---|---|
| Profile | Duplex (2) |
| Number of teeth | 11 |
| Chain pitch | 19.05 mm |
|---|---|
| Profile | Duplex (2) |
| Number of teeth | 11 |
| ISO code | 12B-2 |
| Pilot bore diameter | 16 mm |
| Hub diameter | 47 mm |
| Pitch diameter | 67.61 mm |
| Outer diameter | 75 mm |
| Material | C45 Steel |
| Drilling diameter | 16 mm |
| Total width | 50 mm |
| Crown circle diameter | 75 mm |
Usually arrives within 14 working days