Sprocket Pilot Bore Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 45 |
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 45 |
ISO code | 20B-3 |
Pilot bore diameter | 56 mm |
Hub diameter | 160 mm |
Material | Cast Iron GG25 |
Total width | 110 mm |
Crown circle diameter | 470.3 mm |
Usually arrives within 14 working days