Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 21 |
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 21 |
ISO code | 16b-2 |
Taper bush | 3020 |
Hub diameter | 140 mm |
Pitch diameter | 170.43 mm |
Outer diameter | 181.2 mm |
Material | c45 steel |
Total width | 79.6 mm |
Crown circle diameter | 181.2 mm |
Usually arrives within 14 working days