MECALINE P08B3019 865970 SPROCKET 19 TH. 08B3 (12,70) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P08B3019
Rubix:222A6817
Manufacturer :865970
EAN:3660338201561

Documents
Product details : MECALINE P08B3019 865970 SPROCKET 19 TH. 08B3 (12,70) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 77.16 mm |
| Outer diameter | 81.7 mm |
| Total width | 50 mm |
| Crown circle diameter | 81.7 mm |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Usually arrives within 14 working days
