Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 57 |
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 57 |
ISO code | 16B-2 |
Taper bush | 3525 |
Hub diameter | 175 mm |
Pitch diameter | 461.07 mm |
Outer diameter | 474 mm |
Material | C45 Steel |
Total width | 79.6 mm |
Crown circle diameter | 474 mm |
Usually arrives within 14 working days