MECALINE 857290 PMA12B2114 62-114 DUPLEX TAPER LOCK SPROCKET 114 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA12B2114
Rubix:254A7695
Manufacturer :857290
EAN:3660338125522


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 114 |
Documents
Product details : MECALINE 857290 PMA12B2114 62-114 DUPLEX TAPER LOCK SPROCKET 114 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B2 - 114 teeth (3030) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 114 |
| ISO code | 12b-2 |
| Material | gg25 cast iron |
| Hub diameter | 140 mm |
| Pitch diameter | 691.36 mm |
| Outer diameter | 700.6 mm |
| Total width | 76 mm |
| Crown circle diameter | 700.6 mm |
Show UNSPSC/ECL@SS
£ 417.94 excl. VAT
/ Each
£ 501.53 incl. VAT
- Usually arrives within 14 working days