Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 15 |
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 15 |
ISO code | 12b-2 |
Taper bush | 1610 |
Hub diameter | 71 mm |
Pitch diameter | 91.63 mm |
Outer diameter | 99.8 mm |
Material | c45 steel |
Total width | 30.3 mm |
Crown circle diameter | 99.8 mm |
Usually arrives within 14 working days