MECALINE P10B2030 866016 SPROCKET 30 TH. 10B2 (15,87) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P10B2030
Rubix:222A6853
Manufacturer :866016
EAN:3660338202025


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 30 |
Documents
Product details : MECALINE P10B2030 866016 SPROCKET 30 TH. 10B2 (15,87) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B2 - 30 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 30 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 151.87 mm |
| Outer diameter | 158.8 mm |
| Total width | 45 mm |
| Crown circle diameter | 158.8 mm |
Show UNSPSC/ECL@SS
£ 48.49 excl. VAT
/ Each
£ 58.19 incl. VAT
- In stock: Next day delivery