MECALINE 887528 PMA16B2038R 82-38-3020 BS DUPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Duplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA16B2038R
Rubix:255A0335
EAN:3660338408922

Documents
Product details : MECALINE 887528 PMA16B2038R 82-38-3020 BS DUPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 38 teeth (3020) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 307.59 mm |
| Outer diameter | 320.7 mm |
| Total width | 79.6 mm |
| Crown circle diameter | 320.7 mm |
Show UNSPSC/ECL@SS
£ 193.97 excl. VAT
/ Each
£ 232.76 incl. VAT
- Usually arrives within 14 working days
