MECALINE 887522 PMA16B2015R 82-15-2012 BS DUPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Duplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA16B2015R
Rubix:255A0329
EAN:3660338408861

Documents
Product details : MECALINE 887522 PMA16B2015R 82-15-2012 BS DUPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 15 teeth (2012) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 15 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Hub diameter | 40 mm |
| Pitch diameter | 122.17 mm |
| Outer diameter | 133 mm |
| Total width | 79.6 mm |
| Crown circle diameter | 133 mm |
Show UNSPSC/ECL@SS
£ 35.27 excl. VAT
/ Each
£ 42.32 incl. VAT
- Usually arrives within 14 working days
