MECALINE 886934 P06B1023R 3SR23 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P06B1023R
Rubix:254A9753
EAN:3660338403118


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
Documents
Product details : MECALINE 886934 P06B1023R 3SR23 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 23 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Hub diameter | 52 mm |
| Pitch diameter | 69.95 mm |
| Outer diameter | 73.5 mm |
| Total width | 28 mm |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- Usually arrives within 14 working days