Sprocket - Taper Bore Type Simplex
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 38 |
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 38 |
ISO code | 08b-1 |
Taper bush | 2012 |
Hub diameter | 90 mm |
Pitch diameter | 153.8 mm |
Outer diameter | 158.6 mm |
Material | c45 steel |
Total width | 32 mm |
Crown circle diameter | 158.6 mm |
Usually arrives within 14 working days