MECALINE 887058 P08B3013R 4TR13 BS TRIPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Triplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P08B3013R
Rubix:254A9876
EAN:3660338404344

Documents
Product details : MECALINE 887058 P08B3013R 4TR13 BS TRIPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 13 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 13 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 38 mm |
| Pitch diameter | 53.06 mm |
| Outer diameter | 57.4 mm |
| Total width | 50 mm |
| Crown circle diameter | 57.4 mm |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Usually arrives within 14 working days
