Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 22 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 22 |
ISO code | 08B-1 |
Taper bush | 1610 |
Hub diameter | 71 mm |
Pitch diameter | 89.24 mm |
Outer diameter | 89.7 mm |
Material | C45 Steel |
Total width | 25 mm |
Usually arrives within 14 working days