Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 25 |
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 25 |
ISO code | 08B-2 |
Pilot bore diameter | 20 mm |
Hub diameter | 80 mm |
Pitch diameter | 101.33 mm |
Outer diameter | 105.8 mm |
Material | C45 Steel |
Drilling diameter | 16 mm |
Total width | 40 mm |
Crown circle diameter | 105.8 mm |
Usually arrives within 14 working days