MECALINE 876805 P32B3010 16TR10 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P32B3010
Rubix:254A7535
EAN:3660338303814
brand logo

Technical specifications

Chain pitch50.8 mm
Profiletriplex (3)
Number of teeth10
See all Specifications

Documents

Product details : MECALINE 876805 P32B3010 16TR10 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B3 - 10 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch50.8 mm
Profiletriplex (3)
Number of teeth10
ISO code32b-3
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter164.39 mm
Outer diameter185 mm
Total width180 mm
Crown circle diameter185 mm
£ 125.60 excl. VAT
/ Each
£ 150.72 incl. VAT
  • Usually arrives within 14 working days