MECALINE PMA12B2021 62-21 DUPLEX TAPER LOCK SPROCKET 2517
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA12B2021
Rubix:45036366
Manufacturer :857276
EAN:3660338125386

Documents
Product details : MECALINE PMA12B2021 62-21 DUPLEX TAPER LOCK SPROCKET 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B2 - 21 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 21 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Hub diameter | 108 mm |
| Pitch diameter | 127.82 mm |
| Outer diameter | 136 mm |
| Total width | 45 mm |
| Crown circle diameter | 136 mm |
Show UNSPSC/ECL@SS
£ 34.26 excl. VAT
/ Each
£ 41.11 incl. VAT
- In stock: Next day delivery
