Sprocket Pilot Bore Duplex
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 46 |
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 46 |
ISO code | 16b-2 |
Pilot bore diameter | 39 mm |
Hub diameter | 140 mm |
Material | c45 steel |
Total width | 70 mm |
Crown circle diameter | 385.2 mm |
Usually arrives within 14 working days