MECALINE 9240496 SPROCKET 14 TH. 16B1 (2540) S TL 1610
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA16B1014
Rubix:243A1209
Manufacturer :857306
EAN:3660338125676

Documents
Product details : MECALINE 9240496 SPROCKET 14 TH. 16B1 (2540) S TL 1610
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 14 teeth (1610) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Hub diameter | 76 mm |
| Pitch diameter | 114.15 mm |
| Outer diameter | 125 mm |
| Total width | 25 mm |
| Crown circle diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
- In stock: Next day delivery
