MECALINE PMA06B2045 857130 SPROCKET 45 TH. 06B2 ( 9,52) D TL 1610

Sprocket - Taper Bore Type Duplex

See technical informationSee documents

References

Mecaline:PMA06B2045
Rubix:222A6696
Manufacturer :857130
EAN:3660338123955
brand logo

Technical specifications

Chain pitch9.525 mm
Profileduplex (2)
Number of teeth45
See all Specifications

Documents

Product details : MECALINE PMA06B2045 857130 SPROCKET 45 TH. 06B2 ( 9,52) D TL 1610


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B2 - 45 teeth (1610) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth45
ISO code06b-2
Materialgg25 cast iron
Hub diameter80 mm
Pitch diameter136.55 mm
Outer diameter140.7 mm
Total width25 mm
Crown circle diameter140.7 mm
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
  • Usually arrives within 14 working days