MECALINE 876504 P20B1039 10SR39 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P20B1039
Rubix:254A7177
EAN:3660338300806


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 39 |
Documents
Product details : MECALINE 876504 P20B1039 10SR39 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 39 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 39 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 394.59 mm |
| Outer diameter | 409.7 mm |
| Total width | 55 mm |
| Crown circle diameter | 409.7 mm |
Show UNSPSC/ECL@SS
£ 95.35 excl. VAT
/ Each
£ 114.42 incl. VAT
- Usually arrives within 14 working days