MECALINE 857303 PMA12B3114 63-114 TRIPLEX TAPER LOCK SPROCKET 114 TH

Sprocket - Taper Bore Type Triplex

See technical informationSee documents

References

Mecaline:PMA12B3114
Rubix:254A7703
Manufacturer :857303
EAN:3660338125652
brand logo

Technical specifications

Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth114
See all Specifications

Documents

Product details : MECALINE 857303 PMA12B3114 63-114 TRIPLEX TAPER LOCK SPROCKET 114 TH


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 114 teeth (3030) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth114
ISO code12b-3
Materialgg25 cast iron
Hub diameter140 mm
Pitch diameter691.36 mm
Outer diameter700.6 mm
Total width76 mm
Crown circle diameter700.6 mm
£ 597.18 excl. VAT
/ Each
£ 716.62 incl. VAT
  • Usually arrives within 14 working days