CHAIN SPROCKET PILOT BORE 10B-2 BS 5/8 X 3/8 INCH DUPLEX 19 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8D-19T-PB-FEN
Rubix:406A0168
Manufacturer :027C0219


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 19 |
Product details : CHAIN SPROCKET PILOT BORE 10B-2 BS 5/8 X 3/8 INCH DUPLEX 19 TEETH
Sprocket 10B-2 Z=19 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 19 |
| ISO code | iso 606 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 79 mm |
| Pitch diameter | 96.45 mm |
| Outer diameter | 103.3 mm |
| Total width | 25.5 mm |
| Crown circle diameter | 103.3 mm |
Show UNSPSC/ECL@SS
£ 35.02 excl. VAT
/ Each
£ 42.02 incl. VAT
- Delivery usually within ( 2 ) days