MECALINE 865966 P08B2057 4DR57 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P08B2057
Rubix:254A6896
Manufacturer :865966
EAN:3660338201523

Documents
Product details : MECALINE 865966 P08B2057 4DR57 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 57 |
| ISO code | 08b-2 |
| Material | gg25 cast iron |
| Pilot bore diameter | 23 mm |
| Pitch diameter | 230.54 mm |
| Outer diameter | 236.4 mm |
| Total width | 32 mm |
| Crown circle diameter | 236.4 mm |
Show UNSPSC/ECL@SS
£ 68.12 excl. VAT
/ Each
£ 81.74 incl. VAT
- In stock: Next day delivery
