MECALINE 857238 PMA10B3015 53-15 TRIPLEX TAPER LOCK SPROCKET 15 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA10B3015
Rubix:254A7679
Manufacturer :857238
EAN:3660338125010


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 15 |
Documents
Product details : MECALINE 857238 PMA10B3015 53-15 TRIPLEX TAPER LOCK SPROCKET 15 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B3 - 15 teeth (1210) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 15 |
| ISO code | 10b-3 |
| Material | c45 steel |
| Pitch diameter | 76.36 mm |
| Outer diameter | 83 mm |
| Total width | 42.1 mm |
| Crown circle diameter | 83 mm |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Usually arrives within 14 working days