MECALINE PMA10B1025 51-25 SIMPLEX TAPER LOCK SPROCKET

Sprocket - Taper Bore Type Simplex

See technical informationSee documents

References

Mecaline:PMA10B1025
Rubix:45036288
Manufacturer :857209
EAN:3660338124723
brand logo

Technical specifications

Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth25
See all Specifications

Documents

Product details : MECALINE PMA10B1025 51-25 SIMPLEX TAPER LOCK SPROCKET


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 25 teeth (2012) - C45 Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth25
ISO code10b-1
Materialc45 steel
Hub diameter90 mm
Pitch diameter126.66 mm
Outer diameter134 mm
Total width32 mm
Crown circle diameter134 mm
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
  • In stock: Next day delivery