MECALINE 857217 PMA10B1076 51-76 SIMPLEX TAPER LOCK SPROCKET 76 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA10B1076
Rubix:254A7674
Manufacturer :857217
EAN:3660338124808


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
Documents
Product details : MECALINE 857217 PMA10B1076 51-76 SIMPLEX TAPER LOCK SPROCKET 76 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 76 teeth (2012) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
| ISO code | 10b-1 |
| Material | gg25 cast iron |
| Hub diameter | 100 mm |
| Pitch diameter | 384.16 mm |
| Outer diameter | 392.1 mm |
| Total width | 32 mm |
| Crown circle diameter | 392.1 mm |
Show UNSPSC/ECL@SS
£ 72.77 excl. VAT
/ Each
£ 87.32 incl. VAT
- Usually arrives within 14 working days