CHAIN SPROCKET PILOT BORE 24B-1 BS 1.1/2 X 1 INCH SIMPLEX 13 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1.1/2S-13T-PB-FEN
Rubix:406A0271
Manufacturer :027G0113

Product details : CHAIN SPROCKET PILOT BORE 24B-1 BS 1.1/2 X 1 INCH SIMPLEX 13 TEETH
Pilot Bore BS Sprocket 1.1/2"
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 13 |
| ISO code | 24b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 114 mm |
| Pitch diameter | 159.18 mm |
| Outer diameter | 174.2 mm |
| Weight | 5.91 kg |
| Total width | 50 mm |
| Crown circle diameter | 174.2 mm |
Show UNSPSC/ECL@SS
£ 44.83 excl. VAT
/ Each
£ 53.80 incl. VAT
- Delivery usually within ( 2 ) days
