MECALINE PMA10B1095 857218 SPROCKET 95 TH. 10B1 (15,87) S TL 2517
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA10B1095
Rubix:222A6712
Manufacturer :857218
EAN:3660338124815


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
Documents
Product details : MECALINE PMA10B1095 857218 SPROCKET 95 TH. 10B1 (15,87) S TL 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 95 teeth (2517) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
| ISO code | 10b-1 |
| Material | gg25 cast iron |
| Hub diameter | 110 mm |
| Pitch diameter | 480.14 mm |
| Outer diameter | 488.5 mm |
| Total width | 45 mm |
| Crown circle diameter | 488.5 mm |
Show UNSPSC/ECL@SS
£ 115.11 excl. VAT
/ Each
£ 138.13 incl. VAT
- Usually arrives within 14 working days